This product requires certification to purchase.

1.5kW 1.9 cu. ft. Ducted or Ductless Over the Range Microwave in Stainless Steel

You last purchased this on
 
Frigidaire Gallery

1.5kW 1.9 cu. ft. Ducted or Ductless Over the Range Microwave in Stainless Steel

  • Fast #
  • Part #FGMOS1968AF
  • Item #10030593
  • Manufacturer Part #GMOS1968AF
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Frigidaire Gallery

1.5kW 1.9 cu. ft. Ducted or Ductless Over the Range Microwave in Stainless Steel

  • Fast #
  • Part #FGMOS1968AF
  • Item #10030593
  • Manufacturer Part #GMOS1968AF
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Deliver all of the flavor and none of the guilt with air fry: Air fry allows you to make healthier and delicious meals right in your microwave
  • Convection cooking: The convenience of convection baking, right in your microwave- preset options allow you to set temperatures up to 425°F
  • Pure Air® filter is included: Enjoy peace of mind and fresher air while cooking with the Frigidaire PureAir® microwave filter, which captures odors and helps filter recirculated air from the exhaust fan
  • Push-to-open Pure Air® filter door: Changing your filter is now more convenient with our Push-to-open PureAir® filter door- press the door on the top interior panel to swap out your Frigidaire PureAir® filter
  • Bright LED lighting: Exterior LED lights offer a clear, bright view of your cooktop while interior lights easily let you see your dish while it cooks
  • Smudge-Proof® stainless steel: Resists fingerprints and cleans easily
  • Filter indicator light: Keep your microwave running smoothly with the indicator light that reminds you when it's time to change your filter
  • Convenient quick start options: Get meals on the table in minutes with nine different Quick Start options that allow you to make yummy meals, faster
  • Powerful three speed ventilation fan: Quickly move odors and steam away from the cooktop's surface with three levels of ventilation that re-circulate air up to 400 CFM
  • Maximize space with the zero clearance door: The microwave door opens up to a 90° angle without touching any adjacent walls, helping you adapt to any compact spaces in your kitchen
  • Requires Certification

Specifications

AMP:
15
CFM:
400 ft3/min
Capacity:
1.9 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
16-5/16 in
Energy Star Compliant:
Yes
Fan Speeds:
3
Filter Type:
Grease
Height:
17-1/8 in
Interior Light:
Yes
Material:
Glass
Microwave Type:
Over the Range
Power Source:
Electric
UL Listed:
Yes
Vent Ducted or Ductless:
Recirculating
Volts:
120V
Watts:
1500 W
Width:
30 in