This product requires certification to purchase.

1000W 1.9 cu. ft. Ducted or Ductless Over the Range Microwave in Black Stainless Steel

You last purchased this on
 
Frigidaire Gallery

1000W 1.9 cu. ft. Ducted or Ductless Over the Range Microwave in Black Stainless Steel

  • Fast #
  • Part #FGMOS1964AD
  • Item #10030591
  • Manufacturer Part #GMOS1964AD
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Frigidaire Gallery

1000W 1.9 cu. ft. Ducted or Ductless Over the Range Microwave in Black Stainless Steel

  • Fast #
  • Part #FGMOS1964AD
  • Item #10030591
  • Manufacturer Part #GMOS1964AD
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Black Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Take the guesswork out of cooking with sensor cook: Sensors in the microwave determine and set the appropriate power levels and cook time to ensure great tasting meals
  • Pure Air® filter is included: Enjoy peace of mind and fresher air while cooking with the Frigidaire PureAir® microwave filter, which captures odors and helps recirculate air from the exhaust fan
  • Push-to-open Pure Air® filter door: Changing your filter is now more convenient with our Push-to-open PureAir® filter door- press the door on the top interior panel to swap out your Frigidaire PureAir® filter
  • Powerful three speed ventilation fan: Quickly move odors and steam away from the cooktop's surface with three levels of ventilation that re-circulate air up to 400 CFM
  • Effortless Clean™ interior: Easily wipe away and clean spills from your microwave with the Effortless Clean™ interior surface
  • Bright LED lighting: Exterior LED lights offer a clear, bright view of your cooktop while interior lights easily let you see your dish while it cooks
  • Smudge-Proof® stainless steel: Resists fingerprints and cleans easily
  • Filter indicator light: Know when to change your filter with the filter indicator light, programmed to alert you based off of ventilation fan usage
  • Convenient quick start options: Get meals on the table in minutes with nine different Quick Start options that allow you to make yummy meals, faster
  • Full-width door: Stylish and functional, our full-width door maximizes the interior space, while offering a sleek and stylish look
  • Requires Certification

Specifications

AMP:
13.5, 15
CFM:
400 ft3/min
Capacity:
1.9 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless Steel
Depth:
15-3/4 in
Energy Star Compliant:
Yes
Fan Speeds:
3
Filter Type:
Grease
Height:
15-5/8 in
Interior Light:
Yes
Material:
Glass
Microwave Type:
Over the Range
Power Source:
Electric
Vent Ducted or Ductless:
Recirculating
Volts:
120V
Watts:
1000 W
Width:
29-7/8 in