1000W 1.9 cu. ft. Ducted or Ductless Over the Range Microwave in Stainless Steel
1000W 1.9 cu. ft. Ducted or Ductless Over the Range Microwave in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Take the guesswork out of cooking with sensor cook: Sensors in the microwave determine and set the appropriate power levels and cook time to ensure great tasting meals
- Pure Air® filter is included: Enjoy peace of mind and fresher air while cooking with the Frigidaire PureAir® microwave filter, which captures odors and helps recirculate air from the exhaust fan
- Push-to-open Pure Air® filter door: Changing your filter is now more convenient with our Push-to-open PureAir® filter door- press the door on the top interior panel to swap out your Frigidaire PureAir® filter
- Powerful three speed ventilation fan: Quickly move odors and steam away from the cooktop's surface with three levels of ventilation that re-circulate air up to 400 CFM
- Effortless Clean™ interior: Easily wipe away and clean spills from your microwave with the Effortless Clean™ interior surface
- Bright LED lighting: Exterior LED lights offer a clear, bright view of your cooktop while interior lights easily let you see your dish while it cooks
- Smudge-Proof® stainless steel: Resists fingerprints and cleans easily
- Filter indicator light: Know when to change your filter with the filter indicator light, programmed to alert you based off of ventilation fan usage
- Convenient quick start options: Get meals on the table in minutes with nine different Quick Start options that allow you to make yummy meals, faster
- Full-width door: Stylish and functional, our full-width door maximizes the interior space, while offering a sleek and stylish look
Specifications
- AMP:
- 13.5, 15
- CFM:
- 400 ft3/min
- Capacity:
- 1.9 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 15-3/4 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Filter Type:
- Grease
- Height:
- 15-5/8 in
- Interior Light:
- Yes
- Material:
- Glass
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 29-7/8 in