24 in. Built-In Dishwasher in Black Stainless Steel
24 in. Built-In Dishwasher in Black Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Our patented CleanBoost™ technology premixes water and detergent, dissolving detergent 6x faster helping to remove hard-to-clean and baked-on foods
- Remove 99.9% of common household bacteria with NSF-certified sanitize option
- In the event of a leak a sensor is triggered stopping the cycle and containing overflowed water in a tray at the bottom of the dishwasher
- By avoiding hand washing and putting your dishes straight in the dishwasher, not only will you get great cleaning results, you can save over 4000 gallons of water per year
- Skip pre-rinsing with our DishSense® sensor technology that adjusts cleaning performance based on the soil level of your dishes
- Clean hard-to-reach spots with our target spray zones that target tough spots for the ultimate clean
- OrbitClean® wash system uses a rotating wash arm with multi-directional spray patterns to provide maximum coverage without using more water
- Get a powerful clean, fast in just 30 minutes
- Maximize your water, energy and dollar savings with Energy Star® certified appliances
- Keep your kitchen quiet and the noise inside your dishwasher where it belongs with extra, quality insulation
-
Green
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 14 Place Settings
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 47 dB
- Depth:
- 24-1/4 in
- Energy Star Compliant:
- No
- Height:
- 33-3/4 in
- Installation Type:
- Built-in
- Interior Light:
- No
- NSF Certified:
- Yes
- Number of Cycles:
- 7
- Number of Settings:
- 14
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 240 W
- Width:
- 24 in