This product requires certification to purchase.

30 in. 5.1 cu. ft. Single Oven in Stainless Steel

You last purchased this on
 
Frigidaire Gallery

Gallery 30 in. 5.1 cu. ft. Single Oven in Stainless Steel

  • Fast #
  • Part #FFGEW3066UF
  • Item #7655306
  • Manufacturer Part #FGEW3066UF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Frigidaire Gallery

Gallery 30 in. 5.1 cu. ft. Single Oven in Stainless Steel

  • Fast #
  • Part #FFGEW3066UF
  • Item #7655306
  • Manufacturer Part #FGEW3066UF
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Faster, More Even Baking Results with True Convection
  • Effortless™ Temperature Probe
  • Quick Preheat
  • Frigidaire Fit Promise
  • Cleanup is easy with Hidden Bake
  • Smudge-Proof™ Stainless Steel
  • Our Largest Capacity Oven
  • Easily access dishes with our glide rack
  • Oven Rack Handles
  • Easy to Clean with Self-Cleaning
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
20
Capacity:
5.1 cu ft
Collection:
Gallery
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Depth:
24-3/4 in
Door Style:
Drop Down
Energy Star Compliant:
No
Height:
29 in
Installation Type:
Wall Mount
Interior Light:
Yes
Material:
Stainless Steel
Power Source:
Electric
Self Clean:
Yes
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
240V
Watts:
2500 W
Width:
30 in