30 in. 5-Burner Electric Freestanding Range in Stainless Steel
30 in. 5-Burner Electric Freestanding Range in Stainless Steel
-
Pick Up: 0 Available in Knoxville, TN - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Total convection gives you maximum versatility in the kitchen, powering cooking modes like air fry, no preheat, slow cook, convection bake, team bake, convection roast, steam roast, air sous vide, bread proof, dehydrate and more
- Eliminates time wasted waiting on your oven to heat up - simply place your food in the cold oven and get to meal time, in no time
- Air fry allows you to make healthier and delicious meals for the entire family, right in your oven
- This cooktop has five elements designed to handle all of your cooking needs, including our powerful 3,200 watt EvenTemp™ element and convenient bridge element
- With slow cook, your food cooks slowly and at a lower temperature (as low as 100° F), allowing you to lock in moisture and flavor without over or undercooking your food
- The temperature probe monitors and alerts when the desired finished cooking temperature has been reached
- With our EvenTemp™ cooktop technology, heat is evenly distributed across the element's surface, which reduces hot spots and cold areas in your pan
- With steam bake, steam evenly circulates throughout the oven cavity, resulting in breads and muffins that rise higher and are light and fluffy
- Select steam clean for a quick, 30 minute clean or choose Self Clean, which is available in 2, 3 and 4 hour cycles
- Connects two elements to create a larger cooking surface, perfect for a griddle or large pan
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- Burner Type:
- Electric
- Capacity:
- 6.2 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad/Knobs
- Depth:
- 26 in
- Height:
- 36-3/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Number of Burners:
- 4
- Number of Elements:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- Volts:
- 240V
- Watts:
- 4000 W
- Weight:
- 170 lb
- Width:
- 30 in