30 in. Electric 5-Burner Smoothtop Slide-in Range in Stainless Steel
Gallery 30 in. Electric 5-Burner Smoothtop Slide-in Range in Stainless Steel
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- Burner Type:
- Smoothtop
- Capacity:
- 4.6 cu ft
- Collection:
- Gallery
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 28-5/16 in
- Height:
- 35-3/4 in
- Installation Type:
- Slide-in
- Interior Light:
- Yes
- Number of Elements:
- 5
- Power Source:
- Electric
- Self Clean:
- Yes
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 3200 W
- Width:
- 30 in