This product requires certification to purchase.

36 in. 5 Burner Electric Cooktop in Black/Stainless Steel

You last purchased this on
 
Frigidaire Gallery

36 in. 5 Burner Electric Cooktop in Black/Stainless Steel

  • Fast #
  • Part #FGCCE3670AD
  • Item #10113974
  • Manufacturer Part #GCCE3670AD
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Frigidaire Gallery

36 in. 5 Burner Electric Cooktop in Black/Stainless Steel

  • Fast #
  • Part #FGCCE3670AD
  • Item #10113974
  • Manufacturer Part #GCCE3670AD
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • EvenTemp cooktop element delivers consistent heat across the pan
  • Ive element cooktop provides the ultimate cooking flexibility
  • Backlit LED knobs light up when your element is in use.
  • Peace of Mind with the Frigidaire® Fit Promise
  • Element expands from 9" to 12" to accommodate varying pan sizes
  • Cooktop Keep Warm Zone
  • Easy to Use Front Controls
  • Clean Up is Easier with the Ceramic Glass Cooktop
  • Approved Over Frigidaire® Electric Wall Ovens
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Energy Star Compliant:
Yes
Height:
53/100 in
Number of Burners:
5
Power Source:
Electric
Smart Home Enabled:
No
Width:
2-13/100 in