BTU Electric Freestanding Range in Stainless Steel
BTU Electric Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Faster, more even baking results with true convection
- Effortless™ temperature probe
- Quick preheat
- Frigidaire fit promise
- Cleanup is easy with hidden bake
- Smudge-Proof™ Stainless Steel
- Our largest capacity oven
- Easily access dishes with our glide rack
- Oven rack handles
- Easy to clean with self-cleaning
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 25-3/16 in
- Height:
- 28 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Burners:
- 8
- Number of Elements:
- 8
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 4500 W
- Width:
- 29-7/8 in