This product requires certification to purchase.

1.9 cu ft 1000 W Over the Range Microwave in Stainless Steel

You last purchased this on
 
Frigidaire Gallery

Gallery® 1.9 cu ft 1000 W Over the Range Microwave in Stainless Steel

  • Fast #
  • Part #FGMOS1962AF
  • Item #9884872
  • Manufacturer Part #GMOS1962AF
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Frigidaire Gallery

Gallery® 1.9 cu ft 1000 W Over the Range Microwave in Stainless Steel

  • Fast #
  • Part #FGMOS1962AF
  • Item #9884872
  • Manufacturer Part #GMOS1962AF
4.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Effortless Clean™ Interior
  • Sensor Cooking
  • Cooktop LED Lighting
  • Over 30 Options
  • Effortless™ Reheat
  • Interior LED Lighting
  • SpaceWise® Rack
  • One-Touch Options
  • Extra-Large 13-1/2" Diameter Glass Turntable
  • Requires Certification

Specifications

AMP:
14.2, 15
CFM:
300 ft3/min
Capacity:
1.7 cu ft
Collection:
Gallery®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
15-1/32 in
Energy Star Compliant:
No
Fan Speeds:
2
Filter Type:
Charcoal
Height:
16-13/32 in
Hood Vent Type:
Convertible
Interior Light:
Yes
Material:
Metal
Microwave Type:
Over the Range
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
1000 W
Width:
29-7/8 in