13-5/8 in. 2.2 cu. ft. 1200 W Built-In Microwave
Gallery® 13-5/8 in. 2.2 cu. ft. 1200 W Built-In Microwave
Product Details
Product Details
- Fits-More™ Microwave
- Sensor Cooking Options
- Over 30 Setting Options
- One-Touch Options
- Effortless™ Reheat
- One-Touch Keep Warm Setting
- Built-in Trim Kit Available
- Smudge-Proof™ Stainless Steel
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 14.2
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.2 cu ft
- Collection:
- Gallery®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Control Type:
- Touch
- Depth:
- 19-5/8 in
- Energy Star Compliant:
- No
- Handle Type:
- Push Button
- Height:
- 13-5/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Microwave Type:
- Countertop
- Number of Settings:
- 30
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1200 W
- Width:
- 24-7/16 in