13-5/8 x 19-5/8 in. 1100W 15A 2.2 cu. ft. Built-In Microwave in Stainless Steel
Gallery 13-5/8 x 19-5/8 in. 1100W 15A 2.2 cu. ft. Built-In Microwave in Stainless Steel
Product Details
Product Details
- Sensors in the microwave determine and set the appropriate power levels and cook time to ensure great tasting food
- Sensors in the microwave automatically adjust the temperature and time so that your food is reheated to perfection
- Get meals on the table in minutes with six different quick start options that allow you to start cooking faster
- Monitor your dish while it cooks with the bright LED interior microwave light
- Extra-large microwave provides 2.2 cu. ft. of cooking space
- Melt ingredients like butter or chocolate for more easier baking
- Quickly defrost meat, poultry, fish, and more with the defrost button on the control panel
- Resists fingerprints and cleans easily
- For a stylish built-in look, purchase a stainless steel trim kit. Trim kits are sold separately and required for installation. See spec sheet for SKU information
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.2 cu ft
- Collection:
- Gallery
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 19-5/8 in
- Energy Star Compliant:
- Yes
- Height:
- 13-5/8 in
- Interior Light:
- Yes
- Material:
- Stainless Steel, Glass
- Microwave Type:
- Built-in
- Number of Settings:
- 10
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1100 W
- Width:
- 24-7/16 in