18 in. Trim Kit in Stainless Steel
Gallery 18 in. Trim Kit in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Complete the look of your kitchen with a built-in trim kit: The stainless-steel trim complements your microwave for a stylish built-in look
- Required for installation of Frigidaire Gallery built-in microwave: A trim kit is required to install the Frigidaire Gallery 2.2 cu. ft. built-in microwave. It is available in a variety of colors and sizes
- Includes installation hardware: Includes all of the parts and pieces to complete the installation of your built-in microwave, including 1 front frame assembly, 1 exhaust duct, 1 bottom mounting rail and 6 screws
- Certified by UL and cUL: Meets safety and reliability standards
- Fits Frigidaire Gallery 2.2 cu. ft. built-in microwave: For use with Frigidaire Gallery microwave model GMBS3068AF
Documents
Specifications
- Brand Model Compatibility:
- Model GMBS3068
- Collection:
- Gallery
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 18 in
- Product Type:
- Trim Kit
- Width:
- 30 in