19-5/8 x 19-5/16 in. 950W 15A 1.6 cu. ft. Built-In Microwave
Gallery 19-5/8 x 19-5/16 in. 950W 15A 1.6 cu. ft. Built-In Microwave
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Microwave sensors detect and automatically adjust power levels and cooking times for a variety of items, providing great-tasting results every time
- Reheat your favorite dishes without needing to adjust power levels or cook time
- Get easier access to your food with the drop down door configuration
- Cook potatoes, popcorn, or add 30 seconds to your cook time at the touch of a button
- Enjoy a seamless cooking experience with responsive touch button controls
- Monitor your food while it cooks with our bright interior LED lighting
- Resists fingerprints and cleans easily
- Large microwave that provides 1.6 cu. ft. of cooking space, easily accommodating almost any dish size
- Approved for installation over any of our single electric wall ovens
Specifications
- AMP:
- 15
- Capacity:
- 1.6 cu ft
- Collection:
- Gallery
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 19-5/16 in
- Energy Star Compliant:
- Yes
- Height:
- 19-5/8 in
- Interior Light:
- Yes
- Material:
- Stainless Steel, Glass
- Microwave Type:
- Built-in
- Number of Settings:
- 9
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 950 W
- Width:
- 29-3/4 in