23-7/16 in. 5.3 cu. ft. Beverage Cooler
Gallery® 23-7/16 in. 5.3 cu. ft. Beverage Cooler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.3 cu ft
- Collection:
- Gallery®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Stainless Steel
- Control Type:
- Digital
- Depth:
- 23-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 35 in
- Installation Type:
- Built-in, Freestanding, Undercounter
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Type:
- Beverage Centers, Compact
- Temperature Range:
- 34 to 50 Deg F
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 60 lb
- Width:
- 23-7/16 in