26.3 cu. ft. French Door Refrigerator in Stainless Steel
Gallery 26.3 cu. ft. French Door Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Keep produce crisp and flavorful for longer. Our 3 advanced technologies block out dry air, automatically optimize humidity while removing excess moisture, and our built-in antioxidant filter reduces ethylene gas, odors and preserves produce color
- Get more storage out of your refrigerator with clever organization solutions that maximize usable space, including in-door condiment storage, a slide-under shelf, a SnackZone, a flexible bin which can be used as crisper or an open compartment, and accessory railing system which works with our optional storage pan and wine rack
- Get extra space for all your most used items. Store yogurt, beer, or even frozen pizzas with the middle drawer that can be a refrigerator or a freezer
- Packed with technologies that reduce food waste and energy consumption, our refrigerator is a smart option for the environment and your wallet
- Keep safer, great tasting water flowing and reduce up to 99% of contaminants while cutting back on plastic and the cost of bottled water with our water filter
- Save money and maximize energy efficiency with ENERGY STAR® certified appliances
- Our cooling system ensures temperature and airflow distribution is even in both the refrigerator and freezer. This minimizes common issues, such as freezer burn and warm spots
- Easily access your favorites - reach up to 75% of your food with only one door open
- Resists fingerprints and cleans easily
- Use our crisper to keep your produce fresh for longer, or flip it around to use as an open compartment to easily access items such as beverages, yogurts or snacks
-
Lead Law Compliant
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 26.3 cu ft
- Collection:
- Gallery
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 34-3/5 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 7.3 cu ft
- Height:
- 70-1/5 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 15.8 cu ft
- Refrigerator Type:
- French Door
- Temperature Range:
- -6 to 45 Deg F
- Volts:
- 120V
- Weight:
- 335 lb
- Width:
- 36 in