27 in. 6.9 cf Electric Double Wall Oven in Stainless Steel
Gallery 27 in. 6.9 cf Electric Double Wall Oven in Stainless Steel
Product Details
Product Details
- Faster, More Even Baking Results with True Convection
- Effortless™ Temperature Probe
- Quick Preheat
- Frigidaire Fit Promise
- Cleanup is easy with Hidden Bake
- Smudge-Proof™ Stainless Steel
- Easily access dishes with our glide rack
- Oven Rack Handles
- Easy to Clean with Self-Cleaning
Specifications
- ADA Compliant:
- No
- AMP:
- 26.9, 30.8, 40
- Capacity:
- 6.9 cu ft
- Collection:
- Gallery
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 24-3/4 in
- Energy Star Compliant:
- No
- Handle Material:
- Stainless Steel
- Height:
- 50-7/16 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Power Source:
- Electric
- Self Clean:
- Yes
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 4000 W
- Width:
- 27 in