27 in. 7.6 cu. ft. 40A Drop Down Wall Mount Double Oven in Stainless Steel
Gallery 27 in. 7.6 cu. ft. 40A Drop Down Wall Mount Double Oven in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Get over 15 easy-to-use cooking modes with total convection
- Skip preheating and start baking immediately with no preheat
- Deliver all of the flavor and none of the guilt with air fry
Specifications
- AMP:
- 40
- Capacity:
- 7.6 cu ft
- Collection:
- Gallery
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 24-3/4 in
- Door Style:
- Drop Down
- Energy Star Compliant:
- Yes
- Handle Material:
- Stainless Steel
- Height:
- 50-7/8 in
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 9 kW
- Width:
- 27 in