This product requires certification to purchase.

29-7/8 in. 10.6 cu. ft. 40A Drop Down Wall Mount Double Oven in Black Stainless Steel

You last purchased this on
 
Frigidaire Gallery

Gallery 29-7/8 in. 10.6 cu. ft. 40A Drop Down Wall Mount Double Oven in Black Stainless Steel

  • Fast #
  • Part #FGCWD3067AD
  • Item #9305001
  • Manufacturer Part #GCWD3067AD
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Frigidaire Gallery

Gallery 29-7/8 in. 10.6 cu. ft. 40A Drop Down Wall Mount Double Oven in Black Stainless Steel

  • Fast #
  • Part #FGCWD3067AD
  • Item #9305001
  • Manufacturer Part #GCWD3067AD
3.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Black Stainless Steel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Get over 15 easy-to-use cooking modes with total convection
  • Skip preheating and start baking immediately with no preheat
  • Deliver all of the flavor and none of the guilt with air fry
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
40
Capacity:
10.6 cu ft
Collection:
Gallery
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless Steel
Control Type:
Touch
Depth:
25-3/16 in
Door Style:
Drop Down
Energy Star Compliant:
Yes
Handle Material:
Stainless Steel
Height:
50-3/4 in
Installation Type:
Wall Mount
Interior Light:
Yes
Light Bulb Type:
Halogen
Material:
Stainless Steel
Number of Lights:
2
Power Source:
Electric
Self Clean:
Yes
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
240V
Watts:
9 kW
Width:
29-7/8 in