30 in. 5 Burner Radiant Electric Cooktop in Stainless Steel
Gallery® 30 in. 5 Burner Radiant Electric Cooktop in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- With our EvenTemp™ cooktop technology, heat is evenly distributed across the element's surface, which reduces hot spots and cold areas in your pan
- With five elements, this cooktop is designed to handle all of your cooking needs, including our powerful 3,200 watt EvenTemp™ element, a dual expandable element, and convenient keep warm zone
- Backlit LED knobs light up when your element is in use
- Peace of mind with the Frigidaire® fit promise
- Our convenient 2-in-1 element expands from 5" for smaller pots to 7" for larger cookware, providing more cooktop flexibility
- Controls that are located on the front of the cooktop allow you to adjust the temperature without reaching over hot items
- Cooktops are approved for installation above any of our Frigidaire electric wall ovens
- Keep food warm until everything - and everyone - is ready
- Wipe away spills more easily with the smooth ceramic glass cooktop
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 38.3, 40
- Burner Type:
- Radiant
- Collection:
- Gallery®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 21-3/8 in
- Energy Star Compliant:
- Yes
- Height:
- 2-5/8 in
- Ignition System:
- Electric Ignition
- Material:
- Ceramic Glass
- Number of Burners:
- 5
- Power Source:
- Electric
- Proposition 65:
- Cancer and Reproductive Harm
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 3200 W
- Width:
- 30-5/8 in