33-3/25 in. 22.2 cu. ft. Side-By-Side Refrigerator in Stainless
Gallery 33-3/25 in. 22.2 cu. ft. Side-By-Side Refrigerator in Stainless
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Help prevent produce from spoiling: Advanced CrispSeal® plus keeps produce fresh with a seal that blocks out dry air, plus an added filter reduces the gas that causes produce to ripen faster
- Keep your food fresh and reduce freezer burn with our variable speed compressor that reacts quickly to temperature fluctuations and constantly circulates cold air throughout the fresh food and freezer compartments
- Find a place for everything with our flexible organization system, including three removable glass shelves, adjustable gallon door bin, and a slim design ice maker that holds 9 pounds of ice without taking up valuable shelf space
- Resists fingerprints and cleans easily
- Find fresh foods quickly with our bright LED lighting
- Our air filter performs better than baking soda, capturing undesirable smells to keep your fridge fresh for longer
- Keep sandwich meats and cheeses organized and easy to reach in a convenient dedicated drawer
- Keep safe, great tasting water flowing. Our filter reduces up to 99% of contaminants, cuts back on plastic and saves the cost of bottled water. NSF & WQA certified
- Save money and maximize energy efficiency with Energy Star® certified appliances
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 22.3 cu ft
- Collection:
- Gallery
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Capacitive Touch
- Depth:
- 33-1/8 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 7.94 cu ft
- Height:
- 69-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Glass
- Number of Shelves:
- 6
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 14.36 cu ft
- Refrigerator Type:
- Side-By-Side
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 256.5 lb
- Width:
- 33-1/8 in