36-1/4 in. 25.6 cu. ft. Side-By-Side Refrigerator in Stainless
Gallery® 36-1/4 in. 25.6 cu. ft. Side-By-Side Refrigerator in Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Store-More™ Gallon Door Bins
- PureAir Ultra® Filters
- PureSource Ultra®II Ice & Water Filtration
- Multi Level LED Lighting
- Store-More™ Glass Shelves with Metallic Trim
- Store-More™ Freezer Capacity
- Adjustable Interior Storage
- Chill Drawer
- Store-More™ Humidity-Controlled Crisper Drawers
- Smudge-Proof™ Stainless Steel
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Gallery®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 33-3/8 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 9 cu ft
- Height:
- 68-3/25 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 16.6 cu ft
- Refrigerator Type:
- Side-By-Side
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 36-1/4 in