36 in. 5 Buner Radiant Cooktop in Stainless Steel
Gallery® 36 in. 5 Buner Radiant Cooktop in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- EvenTemp™ cooktop element delivers consistent heat across the pan
- Five element cooktop provides the ultimate cooking flexibility
- Backlit LED knobs light up when your element is in use
- Peace of mind with the Frigidaire® fit promise
- Element expands from 9" to 12" to accommodate varying pan sizes
- Cooktop keep warm zone
- Easy to use front controls
- Clean up is easier with the ceramic glass cooktop
- Approved over Frigidaire® electric wall ovens
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 43.3, 50
- Burner Type:
- Radiant
- Collection:
- Gallery®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 21-3/8 in
- Energy Star Compliant:
- Yes
- Height:
- 2-5/8 in
- Ignition System:
- Electric Ignition
- Material:
- Ceramic Glass
- Number of Burners:
- 5
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 3200 W
- Width:
- 36-3/4 in