This product requires certification to purchase.

5-Burner 18000 BTU Sealed Cooktop in Stainless Steel

You last purchased this on
 
Frigidaire Gallery

Gallery® 5-Burner 18000 BTU Sealed Cooktop in Stainless Steel

  • Fast #
  • Part #FGCCG3048AS
  • Item #9305114
  • Manufacturer Part #GCCG3048AS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Frigidaire Gallery

Gallery® 5-Burner 18000 BTU Sealed Cooktop in Stainless Steel

  • Fast #
  • Part #FGCCG3048AS
  • Item #9305114
  • Manufacturer Part #GCCG3048AS
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Get to mealtime faster with the quick boil burner
  • Bright, backlit LED knobs
  • Flexible five burner cooktop
  • Low simmer burner
  • Dishwasher-safe burner caps
  • Continuous edge-to-edge grates
  • Peace of mind with the Frigidaire® fit promise
  • Keep your cooktop looking beautiful with the SpillSafe® cooktop
  • Approved over Frigidaire® electric wall ovens
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
5
BTU:
18000
Burner Type:
Sealed
Collection:
Gallery®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
21 in
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
2-7/16 in
MBH:
18
Material:
Cast Iron
Number of Burners:
5
Power Source:
Gas
UL Listed:
Yes
Volts:
120V
Width:
30 in