This product requires certification to purchase.

5-Burner Induction Cooktop in Black

You last purchased this on
 
Frigidaire Gallery

Gallery® 5-Burner Induction Cooktop in Black

  • Fast #
  • Part #FGCCI3667AB
  • Item #9305290
  • Manufacturer Part #GCCI3667AB
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Frigidaire Gallery

Gallery® 5-Burner Induction Cooktop in Black

  • Fast #
  • Part #FGCCI3667AB
  • Item #9305290
  • Manufacturer Part #GCCI3667AB
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Wipe away cleaning time with induction - spills don’t burn on
  • Get amazingly fast results with induction
  • TempLock helps reduce over or undercooking your food
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
40
Burner Type:
Induction
Collection:
Gallery®
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Touchpad
Depth:
21-3/8 in
Energy Star Compliant:
No
Height:
2-7/8 in
Number of Burners:
5
Power Source:
Electric
UL Listed:
Yes
Volts:
240V
Watts:
3600 W
Width:
36-3/4 in