30 in. 5-Burner Gas Freestanding Range with No Preheat and Air Fry in Stainless Steel
Gallery Series 30 in. 5-Burner Gas Freestanding Range with No Preheat and Air Fry in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Slow cook, steam bake plus more, powered by total convection
- Skip preheating and start baking immediately with no preheat
- Deliver all of the flavor and none of the guilt with air fry
Specifications
- ADA Compliant:
- No
- AMP:
- 12, 15
- BTU:
- 18000
- Burner Type:
- Sealed
- Capacity:
- 5.1 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 28-1/2 in
- Fuel Type:
- Natural Gas
- Handle Material:
- Stainless Steel
- Height:
- 47-3/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- MBH:
- 18
- Material:
- Cast Iron
- Number of Burners:
- 5
- Number of Elements:
- 6
- Power Source:
- Electric, Gas
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- Volts:
- 120V
- Watts:
- 1400 W
- Width:
- 30 in