Plastic Ice Maker Kit in White
Plastic Ice Maker Kit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For top mount refrigerators made since 2001 with 15/16/18/20/21 cu ft
- Includes ice maker, water valve and installation hardware
-
Lead Law Compliant
Documents
Specifications
- Brand Model Compatibility:
- IM115
- Capacity:
- 5 lb
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 6-3/8 in
- Energy Star Compliant:
- Yes
- Height:
- 9 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Shape:
- Crescent
- UL Listed:
- Yes
- Width:
- 14 in