This product requires certification to purchase.

18 in. Trim Kit in Stainless Steel

You last purchased this on
 
Frigidaire Professional

18 in. Trim Kit in Stainless Steel

  • Fast #
  • Part #FPMTK3080AF
  • Item #9826775
  • Manufacturer Part #PMTK3080AF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Frigidaire Professional

18 in. Trim Kit in Stainless Steel

  • Fast #
  • Part #FPMTK3080AF
  • Item #9826775
  • Manufacturer Part #PMTK3080AF
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Complete the look of your kitchen with a built-in trim kit: The stainless-steel trim complements your microwave for a stylish built-in look
  • Required for installation of Frigidaire professional built-in microwave: A trim kit is required to install the Frigidaire Gallery 2.2 cu. ft. built-in microwave. It is available in a variety of colors and sizes
  • Includes installation hardware: Includes all of the parts and pieces to complete the installation of your built-in microwave, including 1 front frame assembly, 1 exhaust duct, 1 bottom mounting rail and 6 screws
  • Certified by UL and cUL: Meets safety and reliability standards
  • Fits Frigidaire Professional 2.2 cu. ft. built-in microwave: For use with Frigidaire Professional microwave model PMBS3080AF
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Model PMBS3080AF
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
18 in
Product Type:
Trim Kit
Width:
30 in