19-5/8 x 23-1/8 in. 1000W 20A 1.6 cu. ft. Built-In Microwave
Professional 19-5/8 x 23-1/8 in. 1000W 20A 1.6 cu. ft. Built-In Microwave
Package Quantity Info:
Each: 1.00 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Get the best of both worlds with convection
- Grill and broil right in your microwave
- Meals on your time with keep warm Setting
- Get precise results with sensor cook
- Reheat leftovers easily with sensor reheat
- Sensors in the microwave determine and set the appropriate power levels and cook time to ensure great tasting meals
- Keep your dishes warm in the microwave for up to 90 minutes while the rest of your meal finishes cooking
- Monitor your dish while it cooks with the bright LED interior microwave light
- Melt ingredients like butter or chocolate for better baking results
- Quickly defrost meat, poultry, fish, and more with the defrost button on the control panel
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Capacity:
- 1.6 cu ft
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 23-1/8 in
- Energy Star Compliant:
- Yes
- Height:
- 19-5/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Microwave Type:
- Conventional Microwave Oven
- Number of Settings:
- 10
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 29-13/16 in