This product requires certification to purchase.

29-7/8 in. Electric 5-Burner Smoothtop Freestanding Range in Stainless Steel

You last purchased this on
 
Frigidaire Professional

Professional 29-7/8 in. Electric 5-Burner Smoothtop Freestanding Range in Stainless Steel

  • Fast #
  • Part #FFPEF3077QF
  • Item #5119157
  • Manufacturer Part #FPEF3077QF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Frigidaire Professional

Professional 29-7/8 in. Electric 5-Burner Smoothtop Freestanding Range in Stainless Steel

  • Fast #
  • Part #FFPEF3077QF
  • Item #5119157
  • Manufacturer Part #FPEF3077QF
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
40
Automatic Shut-Off:
Yes
Burner Type:
Radiant
Capacity:
6.1 cu ft
Collection:
Professional
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch
Depth:
28-13/32 in
Height:
47-3/4 in
Installation Type:
Freestanding
Power Source:
Electric
Self Clean:
Yes
Smart Home Enabled:
No
UL Listed:
No
Volts:
208/240V
Watts:
3000 W
Width:
29-7/8 in