29-7/8 x 25-3/16 in. 20A 5.3 cu. ft. Drop Down Single Oven in Stainless Steel
Professional 29-7/8 x 25-3/16 in. 20A 5.3 cu. ft. Drop Down Single Oven in Stainless Steel
Package Quantity Info:
EA: 1.00 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- PowerPlus™ convection
- PowerPlus™ temperature probe
- PowerPlus™ no preheat
- Dual timers
- Smudge-proof™ stainless steel
- 2-hour self-clean
- Convection conversion
- PowerGlide™ racks
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- Capacity:
- 5.3 cu ft
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 25-3/16 in
- Door Style:
- Drop Down
- Energy Star Compliant:
- No
- Height:
- 28 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Number of Lights:
- 2
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 4500 W
- Width:
- 29-7/8 in