29-7/8 x 25-3/16 in. 5.3 cu. ft. 40A Drop Down Combo Oven in Stainless Steel
Professional 29-7/8 x 25-3/16 in. 5.3 cu. ft. 40A Drop Down Combo Oven in Stainless Steel
Package Quantity Info:
EA: 1.00 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Slow cook, steam bake plus more, powered by total convection
- Skip preheating and start baking immediately with no preheat
- Deliver all of the flavor and none of the guilt with air fry
- Air fry tray is included
- Lock in moisture and flavor, with perfect results with slow cook
- Achieve bakery results, right at home with steam bake
Specifications
- AMP:
- 40
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.3 cu ft
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 25-3/16 in
- Door Style:
- Drop Down
- Energy Star Compliant:
- Yes
- Handle Material:
- Stainless Steel
- Height:
- 41-9/16 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 7600 W
- Width:
- 29-7/8 in