32-7/8 in. 18.9 cu. ft. Counter Depth Refrigerator in Stainless Steel
Professional 32-7/8 in. 18.9 cu. ft. Counter Depth Refrigerator in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Resists fingerprints and cleans easily
- Bight LED lighting
- Large fresh food capacity keeps food fresh
- Counter depth
- The SpaceWise organization system offers adjustable shelving to help fit various item sizes and keeps your food organized
- SpacePro™ Crisper Bins
- SpacePro™ Full-Width Drawer
- SpacePro™ Shelving
- SpacePro™ Door Bins
- Trim Kit
-
Lead Law Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 18.9 cu ft
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 26-5/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 71-3/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 18.9 cu ft
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 232.75 lb
- Width:
- 32-7/8 in