Professional
Product Details
Product Details
- PureAir Ultra® Filtration System
- SpacePro™ Shelving System
- Smudge-Proof™ Stainless Steel
- PowerBright™ LED Lighting
- Automatic Alerts
- SpacePro™ Crisper Bins
- SpacePro™ Full-Width Drawer
- SpacePro™ Shelving
- SpacePro™ Door Bins
- Trim Kit
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 5
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 19 cu ft
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Control Type:
- Express-Select
- Depth:
- 26-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 71-3/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 18.6 cu ft
- Refrigerator Type:
- Full
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 32 in