Professional Series
Product Details
Product Details
- PureAir Ultra® Filtration System
- SpacePro™ Shelving System
- Smudge-Proof™ Stainless Steel
- Automatic Alerts
- Soft-Freeze Zone
- PowerBright™ LED Lighting
- SpacePro™ Shelving
- SpacePro™ Door Bins
- SpacePro™ Storage Baskets
- Trim Kit
-
Lead Law Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Collection:
- Professional Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 26-1/2 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 18.6 cu ft
- Height:
- 71-3/8 in
- Installation Type:
- Freestanding
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Product Type:
- Column
- Volts:
- 115V
- Width:
- 32 in