4-7/8 in. Air Filter for FFHB2750TS, FGHN2868TF, FFHB2750TP, LGHX2636TF, FPSC2278UF, FFHB2750TD, FGSS2335TF, FGSC2335TF, FGSC2335TD, DGHX2655TF, FFSC2323TS, FGSS2635TD, FGSS2635TF and LGHK2336TF
PureAir Ultra® 4-7/8 in. Air Filter for FFHB2750TS, FGHN2868TF, FFHB2750TP, LGHX2636TF, FPSC2278UF, FFHB2750TD, FGSS2335TF, FGSC2335TF, FGSC2335TD, DGHX2655TF, FFSC2323TS, FGSS2635TD, FGSS2635TF and LGHK2336TF
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- FFHB2750TS, FGHN2868TF, FFHB2750TP, LGHX2636TF, FPSC2278UF, FFHB2750TD, FGSS2335TF, FGSC2335TF, FGSC2335TD, DGHX2655TF, FFSC2323TS, FGSS2635TD, FGSS2635TF and LGHK2336TF
- Collection:
- PureAir Ultra®
- Depth:
- 3/8 in
- Filter Life (Months):
- 6 mo
- Length:
- 6-5/8 in
- NSF Certified:
- No
- Product Type:
- Air Filter
- Width:
- 4-7/8 in