PureSource®
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits all Pure Source 3 side by side models manufactured by Frigidaire after 2009
- This is a Frigidaire factory certified part
- Frigidaire® genuine filters are NSF certified, and the only filters guaranteed by Frigidaire to reduce contaminants, such as lead, from your Frigidaire refrigerator
Documents
Specifications
- ANSI:
- ANSI 402, ANSI 42, ANSI 53
- Application:
- Refrigerators
- Capacity:
- 200 gal
- Cartridge Type:
- Carbon Block
- Collection:
- PureSource®
- Contaminant Removal:
- Atenolol, Chlorine Taste and Odor, Cysts, Ibuprofen, Lead, Mercury, Toxaphene, Trimethoprim, Turbidity
- Depth:
- 9 in
- Diameter:
- 2-1/8 in
- Filter Life (Months):
- 6 mo
- Filtering Material:
- Yes
- Filtering System:
- Refrigerators|Ice Makers
- Flow Rate:
- 0.5 gpm
- NSF:
- NSF 402, NSF 42, NSF 53
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Temperature Range:
- 33 to 100 Deg F
- UL Listed:
- No
- Weight:
- 0.67 lb