R-32 5000 Btu/h Room Air Conditioner
R-32 5000 Btu/h Room Air Conditioner
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Programmable 24 hour on/off timer;Effortless temperature control
- Sleep mode
- Remote control, allows you to precisely control the temperature and fan speed from across the room
- With the adjustable side panels, the side panels will extend to best fit your window
- Our antibacterial filter reduces bacteria, room odors and other airborne particles for a healthier, more comfortable environment
- Comes with an extra long three-prong cord - makes extension cords unnecessary
- Automatically resumes operating at its previous settings when power is restored to your unit
- Multi-speed fan features three different fan speeds, for more cooling flexibility
-
Green
Specifications
- AMP:
- 3.8
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 5000 Btu/h
- Color Finish Name:
- White
- Dehumidification:
- 1.1
- Depth:
- 15-1/4 in
- EER:
- 12.2
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 2
- Hazardous Duty:
- No
- Height:
- 12 in
- Installation Type:
- Window Mount
- MBH:
- 5
- Max CFM:
- 140 cfm
- Plug Type:
- 5-15P
- Power Source:
- Electric
- Product Type:
- Air Conditioner
- Refrigerant:
- R-32
- UL Listed:
- UL SA11087
- Volts:
- 115V
- Watts:
- 410 W
- Weight:
- 46.55 lb
- Width:
- 16 in