R-32 Room Air Conditioner
R-32 Room Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 3-in-1 with Multi-Speed Fan + Dehumidifying Dry Mode
- Use Year-Round with Supplemental Heat
- Clean Air Ionizer
- Optimum Air Circulation with Auto Swing Louver
- Easy-to-Clean Washable Dust Filter
- Portable Design
- Remote Control
- Programmable Timer
Documents
Specifications
- A2L Compatible:
- Yes
- AMP:
- 11.5
- Auto Switching Heat:
- Yes
- BTU Cooling Rating:
- 14000 BTU
- BTU Heat Rating:
- 11000 Btu/h
- Color Finish Name:
- White
- Depth:
- 16-27/50 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Hazardous Duty:
- No
- Height:
- 31-17/50 in
- Installation Type:
- Window Mount
- Max CFM:
- 257 cfm
- Plug Type:
- 5-15P
- Product Type:
- Air Conditioner
- Refrigerant:
- R-32
- Volts:
- 115V
- Watts:
- 1250 W
- Weight:
- 80 lb
- Width:
- 19-2/5 in