R-32 Room Air Conditioner
R-32 Room Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 3-in-1 with multi-speed fan + dehumidifying dry mode
- Wi-Fi connected with The Frigidaire® app, plus voice control via amazon Alexa or google assistant
- Clean air ionizer
- Optimum air circulation with auto swing louver
- Easy-to-clean washable dust filter
- Portable design
- Programmable timer
- Remote control
Specifications
- A2L Compatible:
- Yes
- AMP:
- 11.5
- BTU Cooling Rating:
- 14000 Btu/h
- Color Finish Name:
- White
- Dehumidification:
- 5.3
- Depth:
- 16-1/2 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 31 in
- Installation Type:
- Portable
- Max CFM:
- 275 cfm
- Plug Type:
- 5-15P
- Product Type:
- Air Conditioner
- Refrigerant:
- R-32
- Volts:
- 115V
- Watts:
- 1250 W
- Weight:
- 81 lb
- Width:
- 19-1/2 in