This product requires certification to purchase.

30 in. Dual Fuel 4-Burner Sealed Slide-in Range in Stainless Steel

You last purchased this on
 
Frigidaire Professional

Professional Series 30 in. Dual Fuel 4-Burner Sealed Slide-in Range in Stainless Steel

  • Fast #
  • Part #FFPDS3085PF
  • Item #4783568
  • Manufacturer Part #FPDS3085PF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Frigidaire Professional

Professional Series 30 in. Dual Fuel 4-Burner Sealed Slide-in Range in Stainless Steel

  • Fast #
  • Part #FFPDS3085PF
  • Item #4783568
  • Manufacturer Part #FPDS3085PF
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
30
Automatic Shut-Off:
No
BTU:
17000
Burner Type:
Sealed
Capacity:
4.6 cu ft
Collection:
Professional Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electronic
Depth:
28-5/16 in
Fuel Type:
Propane, Natural Gas
Height:
36-5/8 in
Ignition System:
Electronic Ignition
Installation Type:
Slide-in
Interior Light:
Yes
MBH:
17
Number of Burners:
4
Power Source:
Dual Fuel
Self Clean:
Yes
UL Listed:
Yes
Volts:
208/240V
Watts:
4.3 kW
Width:
30 in