This product requires certification to purchase.

Ice Maker Kit in White

You last purchased this on
 
Frigidaire

Smart Choice Ice Maker Kit in White

Brand image
You last purchased this on
 
Frigidaire

Smart Choice Ice Maker Kit in White

  • Fast #
  • Part #FIM117000
  • Item #7970844
  • Manufacturer Part #IM117000
3.6 out of 5 Customer Rating

X Points
$79.00
Call for Pricing
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ensure plenty of ice on hand
  • Includes hardware, water valve, and angled fill tube
  • Eliminates the need to fill and refill ice cube trays
  • Included bucket has storage capacity for up to 5 lbs of ice
  • For top mount refrigerators
  • Requires Certification
  • Lead Law Compliant


Specifications

Brand Model Compatibility:
FFHI1835VS, FFHT1425VB, FFHT1425VV, FFHT1425VW, FFHT1814WB, FFHT1814WW
Capacity:
5 lb
Collection:
Smart Choice
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
16-3/4 in
Energy Star Compliant:
Yes
Height:
8-3/16 in
Installation Type:
Add-on Kit
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
NSF Certified:
No
UL Listed:
No
Width:
7-1/2 in



Customers Also Bought
1–6 of 18 items
Part #FFFTR1835VS
Item #8017295
5 out of 5 Customer Rating
Requires Certification
Part #FFFHT2045VS
Item #8018664
4 out of 5 Customer Rating
Requires Certification
Part #FFMOS1846BS
Item #9884880
3.2 out of 5 Customer Rating
Requires Certification
Part #FFCRE3062AS
Item #9304917
4 out of 5 Customer Rating
Requires Certification
Part #FFFCD2413US
Item #7655147
5 out of 5 Customer Rating
Requires Certification
Part #FFFHT1835VS
Item #8018678
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #FIM116000
Item #4925844
3.3 out of 5 Customer Rating
Requires Certification
Part #FFDPC4314AS
Item #10030578
3.9 out of 5 Customer Rating
Requires Certification
Part #FFFHT1835VS
Item #8018678
5 out of 5 Customer Rating
Requires Certification
Part #FFMOS1746BS
Item #10479247
4.9 out of 5 Customer Rating
Requires Certification
Part #FFFET1022UW
Item #7677802
4.4 out of 5 Customer Rating
Requires Certification
Part #FFRSC2333AS
Item #8339635
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing