24 in. 4-Burner Electric Freestanding Range in Stainless Steel
SpaceWise® 24 in. 4-Burner Electric Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 31.25, 40
- Automatic Shut-Off:
- No
- Burner Type:
- Coil
- Capacity:
- 1.9 cu ft
- Collection:
- SpaceWise®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 23-5/8 in
- Height:
- 35 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- MBH:
- 7.8
- Number of Burners:
- 4
- Number of Elements:
- 4
- Number of Lights:
- 1
- Power Source:
- Electric
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 2400 W
- Weight:
- 176 lb
- Width:
- 23-1/2 in