This product requires certification to purchase.

Stacking Kit

You last purchased this on
 
Frigidaire

Stacking Kit

  • Fast #
  • Part #FSTACKIT24W
  • Item #8031236
  • Manufacturer Part #STACKIT24W
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Frigidaire

Stacking Kit

  • Fast #
  • Part #FSTACKIT24W
  • Item #8031236
  • Manufacturer Part #STACKIT24W
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stacking kit for 24" wide washers/dryers with 14" pull-out table
  • Requires Certification

Specifications

Brand Model Compatibility:
IQ-Touch Control Washer & Dryer
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
26 in
Height:
4 in
Product Type:
Stack Kit
Width:
26 in