This product requires certification to purchase.

Stove Knob in Black

You last purchased this on
 
Frigidaire

Stove Knob in Black

  • Fast #
  • Part #F316442501
  • Item #4822450
  • Manufacturer Part #316442501
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Frigidaire

Stove Knob in Black

  • Fast #
  • Part #F316442501
  • Item #4822450
  • Manufacturer Part #316442501
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
2 in
GSA Approved:
No
NSF Certified:
No
UL Listed:
No