This product requires certification to purchase.

Wall Wired Digital Programmable Thermostat for Frigidaire PTAC Units

You last purchased this on
 
Frigidaire

Wall Wired Digital Programmable Thermostat for Frigidaire PTAC Units

  • Fast #
  • Part #F5304482700
  • Item #4352611
  • Manufacturer Part #5304482700
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Frigidaire

Wall Wired Digital Programmable Thermostat for Frigidaire PTAC Units

  • Fast #
  • Part #F5304482700
  • Item #4352611
  • Manufacturer Part #5304482700
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Offers auto changeover
  • Emergency heating mode (for heat pump)
  • For use with Frigidaire PTAC units
  • With the Effortless™ temperature control wired wall thermostat, comfort and precision is in your hands
  • Requires Certification

Specifications

Application:
Residential
Auto Switching Heat:
Yes
Brand Model Compatibility:
FFRP122LT6
Energy Star Compliant:
No
Power Source:
Hardwired
Programmability:
Programmable
Smart Home Enabled:
No
Stages:
2H/1C
Touch Screen:
No