FRINGE LED 5-LIGHT BATH VANITY
Fringe FRINGE LED 5-LIGHT BATH VANITY
Product Details
Product Details
- Bulb Included: Integrated LED
- Primary Materials: Steel
- Safety Rated for Damp Locations
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Fringe
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear Wave
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up Lighting, Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 840
- Lumens per Watt:
- 350
- Material:
- Steel
- Number of Lights:
- 5
- Power Source:
- Hardwired
- Volts:
- 120V
- Watts:
- 5 W
- Width:
- 36-1/4 in