This product requires certification to purchase.

1/2 - 3/4 in. x 3 ft. R2.1 Plastic Pipe Insulation in Black (Pack of 4)

You last purchased this on
 
Frost King

1/2 - 3/4 in. x 3 ft. R2.1 Plastic Pipe Insulation in Black (Pack of 4)

  • Fast #
  • Part #T5P11X
  • Item #9055101
  • Manufacturer Part #5P11X
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Frost King

1/2 - 3/4 in. x 3 ft. R2.1 Plastic Pipe Insulation in Black (Pack of 4)

  • Fast #
  • Part #T5P11X
  • Item #9055101
  • Manufacturer Part #5P11X
3.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 14
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Can be used with 1/2 in. iron pipes and 3/4 in. copper pipes or 5/8 in. PVC pipes
  • R-2 value helps reduce energy costs
  • Pre-slit design for easy insulation
  • Helps insulate and prevents dripping or sweating
  • Helps hot water lines deliver hot water quicker with less heat loss to faucets
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Diameter - Inside 1:
7/8 in
FM Approved:
No
Fits Pipe Size:
1/2 in - 3/4 in
Length:
3 ft
Material:
Plastic
Material Type:
Polyethylene
Origin:
Domestic
Package Quantity:
Pack of 4
Product Type:
Pipe Insulation
R value:
R2.1
Size:
7/8 in x 3/8 in x 3 ft
Thickness:
0.375 in
UL Listed:
No