1-1/4 x 1-1/4 x 42 in. Air Conditioner Weather Seal
1-1/4 x 1-1/4 x 42 in. Air Conditioner Weather Seal
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Goes around an air conditioning unit next to a window
- Fills small to medium cracks
- Prevents heat and cooling loss to help save energy
- Open-cell polyurethane foam and vinyl construction is compressible
- Prevents window rattles
Specifications
- Application:
- Air Conditioner
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 1-1/4 in
- Length:
- 42 in
- Material:
- Rubber
- Width:
- 1-1/4 in
- Window Hardware Type:
- Weather Seal