This product requires certification to purchase.

20 ft. Plastic Aluminum Tarp in Blue

You last purchased this on
 
Frost King

20 ft. Plastic Aluminum Tarp in Blue

  • Fast #
  • Part #TV1620
  • Item #7907094
  • Manufacturer Part #V1620
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Frost King

20 ft. Plastic Aluminum Tarp in Blue

  • Fast #
  • Part #TV1620
  • Item #7907094
  • Manufacturer Part #V1620
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 180
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Reinforced non-rusting aluminum grommets
  • Blue UV resistant
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
Blue
Length:
20 ft
Material:
Aluminum, Plastic
Material Type:
Polyethylene
Product Type:
Tarp
Size:
16 ft x 20 ft
Width:
16 ft